CHEMICAL XYLENOL ORANGE 0.2PCT ALC 125
Mfr # LC270207
Zoro # G303615922
product price: $63.19
/eaKey Features
Concentration
0.2%
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
125 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC270207
Zoro #
G303615922
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Concentration
0.2%
Chemical Container Material
Plastic
Chemical Grade
Lab
Item
Xylenol Orange, 0.2% Alcoholic
Chemical Container Type
Bottle
Description
Xylenol Orange, 0.2 Percent Alcoholic, Concentration 0.2 Percent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.