CHEMICAL XYLENOL ORANGE 0.2PCT ALC 500

  • Mfr # LC270201

  • Zoro # G003615420


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Size
500 mL
Concentration
0.2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC270201
Zoro #
G003615420
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Xylenol Orange, 0.2% Alcoholic
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
0.2%

Description

Xylenol Orange, 0.2 Percent Alcoholic, Concentration 0.2 Percent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.