CHEMICAL XYLENOL ORANGE .1PCT AQ 125ML
Mfr # LC270007
Zoro # G703616147
product price:Â $32.69
/eaKey Features
Chemical Container Size
125 mL
CAS Number
3618-43-7, 7732-18-5
Chemical Container Type
Bottle
Concentration
0.1%
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC270007
Zoro #
G703616147
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
CAS Number
3618-43-7, 7732-18-5
Chemical Container Type
Bottle
Concentration
0.1%
Item
Xylenol Orange
Chemical Container Material
Plastic
Chemical Formula
C31H30N2Na2O13S
Product Type
Xylenol Orange
Chemical Grade
Lab
REMOVE - Previous PI Node
X
Form
Liquid
Container Type
Bottle
Standards
ACS
Volume
125 mL
Special Information
Laboratory and Manufacturing use Only
Container Material
Plastic
Quantity
125
Description
Xylenol Orange, Concentration 0.1 Percent, CAS Number 3618-43-7, 7732-18-5, Chemical Formula C31H30N2Na2O13S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.