CHEMICAL XYLENOL ORANGE .1PCT AQ 500ML

  • Mfr # LC270001

  • Zoro # G503615708


product price: $61.99
/ea

Key Features

Concentration
0.1%
Chemical Container Size
500 mL
Chemical Container Material
Plastic
CAS Number
3618-43-7
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC270001
Zoro #
G503615708
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Xylenol Orange, 0.1% Aqueous
Concentration
0.1%
Chemical Container Material
Plastic
CAS Number
3618-43-7
Chemical Container Type
Bottle
Chemical Formula
C31H28N2Na4O13S
Chemical Grade
Lab

Description

Xylenol Orange, 0.1 Percent Aqueous, Concentration 0.1 Percent, CAS Number 3618-43-7, Chemical Formula C31H28N2Na4O13S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.