Zoro Homepage

CHEMICAL ZINC AA STANDARD 1000PPM 125ML

  • Mfr # LC271507

  • Zoro # G203615176


product price: $25.99
/ea

Key Features

Chemical Container Size
125 mL
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Calibration Certificate
NIST
Special Information
1 ml = 1 mg Zn, Zinc Nitrate - dilute nitric acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC271507
Zoro #
G203615176
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Calibration Certificate
NIST
Item
Zinc AA Standard
Special Information
1 ml = 1 mg Zn, Zinc Nitrate - dilute nitric acid
Concentration
1000 ppm
Product Type
Zinc AA Standard
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
REMOVE - Previous PI Node
Z
Volume
125 mL
Quantity
125
Standards
Traceable to NIST
Features
1 mL = 1 mg
Application
Atomic Absorption
Form
Liquid
Container Material
Plastic
Container Type
Bottle
CAS Number
10196-18-6, 7697-37-2, 7732-18-5

Description

Zinc AA Standard, Concentration 1000 ppm, CAS Number 10196-18-6, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.