CHEMICAL ZINC ACETAT DIHYDRATE ACS 500G
Mfr # LC270701
Zoro # G303616660
product price: $68.99
/eaKey Features
Chemical Container Size
500 g
Chemical Grade
ACS
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Zn(C2H3O2)2.2H2O
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC270701
Zoro #
G303616660
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Grade
ACS
Item
Zinc Acetate, Dihydrate, ACS
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
Zn(C2H3O2)2.2H2O
Chemical Container Type
Bottle
CAS Number
5970-45-6
Molecular Weight
219.49
Chemical Container Material
Plastic
Description
Zinc Acetate, Dihydrate, ACS, CAS Number 5970-45-6, Molecular Weight 219.49, Chemical Formula Zn(C2H3O2)2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.