CHEMICAL ZINC ACETATE 10 PERCENT W/V 1L

  • Mfr # LC270802

  • Zoro # G803615514


product price: $60.19
/ea

Key Features

Chemical Formula
Zn(C2H3O2)2.2H2O
Chemical Grade
Lab
Concentration
10% w/v
Special Information
For Cyanide
CAS Number
5970-45-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC270802
Zoro #
G803615514
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
Zn(C2H3O2)2.2H2O
Chemical Grade
Lab
Concentration
10% w/v
Special Information
For Cyanide
Item
Zinc Acetate, 10% w/v
CAS Number
5970-45-6
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
4500-CN- I
Shelf Life
24 mo

Description

Zinc Acetate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 5970-45-6, Chemical Formula Zn(C2H3O2)2.2H2O, APHA 4500-CN- I, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Cyanide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.