Zoro Homepage

CHEMICAL ZINC ACETATE SOLUTION 125ML

  • Mfr # LC271007

  • Zoro # G303616189


product price: $20.59
/ea

Key Features

Special Information
For Sulfide
APHA
4500-S2 C,E
CAS Number
5970-45-6, 7732-18-5
Product Type
Zinc Acetate
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC271007
Zoro #
G303616189
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Special Information
For Sulfide
APHA
4500-S2 C,E
CAS Number
5970-45-6, 7732-18-5
Product Type
Zinc Acetate
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Concentration
2 N
Chemical Formula
C4H6O4Zn;2H2O
Item
Zinc Acetate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
Standards
APHA 4500-S²¿ C, E, Traceable to NIST
Features
For Sulfide
Container Type
Bottle
Volume
125 mL
REMOVE - Previous PI Node
Z
Quantity
125
Form
Liquid
Container Material
Plastic

Description

Zinc Acetate, Concentration 2 N, CAS Number 5970-45-6, 7732-18-5, Chemical Formula C4H6O4Zn;2H2O, APHA 4500-S2 C,E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-S�� C, E, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.