Zoro Homepage

CHEMICAL ZINC ACETATE SOLUTION 500 ML

  • Mfr # LC271001

  • Zoro # G903615391


product price: $32.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C4H6O4Zn;2H2O
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC271001
Zoro #
G903615391
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C4H6O4Zn;2H2O
Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
2 N
CAS Number
5970-45-6, 7732-18-5
Special Information
For Sulfide
Item
Zinc Acetate
Product Type
Zinc Acetate
APHA
4500-S2 C,E
Shelf Life
24 mo
Chemical Grade
Lab
Form
Liquid
Volume
500 mL
Standards
APHA 4500-S²¿ C, E, Traceable to NIST
Features
For Sulfide
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
Z
Quantity
500

Description

Zinc Acetate, Concentration 2 N, CAS Number 5970-45-6, 7732-18-5, Chemical Formula C4H6O4Zn;2H2O, APHA 4500-S2 C,E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-S�� C, E, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.