Zoro Homepage

CHEMICAL ZINC SULFATE 1.0M 500ML

  • Mfr # LC272401

  • Zoro # G003616052


product price: $58.29
/ea

Key Features

Special Information
TAPPI T624-cm-00
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Concentration
2 N (1 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC272401
Zoro #
G003616052
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
TAPPI T624-cm-00
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
2 N (1 M)
Standards
TAPPI T624 cm-00, Traceable to NIST
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Item
Zinc Sulfate
Product Type
Zinc Sulfate
Calibration Certificate
NIST
CAS Number
7446-20-0, 7732-18-5
Chemical Formula
ZnSO4;H2O
Features
TAPPI T624-cm-00
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Quantity
500
REMOVE - Previous PI Node
Z

Description

Zinc Sulfate, Concentration 2 N (1 M), CAS Number 7446-20-0, 7732-18-5, Chemical Formula ZnSO4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T624 cm-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.