CHEMICAL ZINC SULFATE HPTHDRT ACS 500ML
Mfr # LC272201
Zoro # G003616458
product price: $52.59
/eaKey Features
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.54
Chemical Container Size
500 g
Product Type
Zinc Sulfate - Heptahydrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC272201
Zoro #
G003616458
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.54
Product Type
Zinc Sulfate - Heptahydrate
CAS Number
7446-20-0
Chemical Grade
ACS
Item
Zinc Sulfate - Heptahydrate
Chemical Formula
ZnSO4;H2O
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Volume
500 mL
Container Material
Plastic
Form
Powder
REMOVE - Previous PI Node
Z
Container Type
Bottle
Quantity
500
Standards
ACS
Description
Zinc Sulfate - Heptahydrate, CAS Number 7446-20-0, Molecular Weight 287.54, Chemical Formula ZnSO4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.