Chromic Acid, CAS Number 1333-82-0,500g
Mfr # LC130901
Zoro # G103615061
product price: $137.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1333-82-0
Shipping Restrictions
Dot - Chromium Trioxide Anhydrous/UN1463
Molecular Weight
99.99
Chemical Container Size
500 g
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC130901
Zoro #
G103615061
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
CAS Number
1333-82-0
Shipping Restrictions
Dot - Chromium Trioxide Anhydrous/UN1463
Molecular Weight
99.99
Chemical Container Material
Plastic
Chemical Grade
ACS
Item
Chromium Trioxide (Chromic Acid)
Chemical Container Type
Bottle
Product Type
Chromium Trioxide (Chromic Acid)
Chemical Formula
CrO3
Quantity
500
REMOVE - Previous PI Node
C
Volume
500 g
Container Material
Amber Glass
Container Type
Bottle
Standards
ACS
Form
Powder
Description
Chromium Trioxide (Chromic Acid), CAS Number 1333-82-0, Molecular Weight 99.99, Chemical Formula CrO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shipping Restrictions Dot - Chromium Trioxide Anhydrous/UN1463, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.