Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHROMIUM AA STANDARD 1000PPM 125ML

  • Mfr # LC131207

  • Zoro # G803615309


product price: $25.19
/ea

Key Features

Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
K2Cr2O7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC131207
Zoro #
G803615309
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Type
Bottle
Item
Chromium AA Standard
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
K2Cr2O7
Special Information
1ml = 1mg Cr
Product Type
Chromium AA Standard
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7778-50-9
Chemical Grade
Lab
Form
Liquid
Container Material
Plastic
Container Type
Bottle
Application
Atomic Absorption
Quantity
125
Features
1 mL = 1 mg Cr
Standards
Traceable to NIST
REMOVE - Previous PI Node
C
Volume
125 mL

Description

Chromium AA Standard, Concentration Not Applicable, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.