Zoro Homepage

CHROMIUM AA STANDARD 1000PPM 500ML

  • Mfr # LC131201

  • Zoro # G305380255


product price: $56.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7778-50-9
Product Type
Chromium AA Standard
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC131201
Zoro #
G305380255
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7778-50-9
Product Type
Chromium AA Standard
Chemical Formula
K2Cr2O7
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Item
Chromium AA Standard
Special Information
1ml = 1mg Cr
Chemical Grade
Lab
Concentration
1000 ppm
Container Type
Bottle
Application
Atomic Absorption
Form
Liquid
REMOVE - Previous PI Node
C
Quantity
500
Volume
500 mL
Standards
Traceable to NIST
Features
1 mL = 1 mg Cr
Container Material
Plastic

Description

Chromium AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5, 7778-50-9, Chemical Formula K2Cr2O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.