CITRIC ACID 10PCT W/V 500ML
Mfr # LC131501
Zoro # G203615503
product price: $28.79
/eaKey Features
Product Type
Citric Acid
Chemical Formula
C6H8O7
CAS Number
77-92-9, 7732-18-5
Chemical Container Size
500 mL
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC131501
Zoro #
G203615503
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
Citric Acid
Chemical Formula
C6H8O7
CAS Number
77-92-9, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Concentration
10 % w/v
Item
Citric Acid
Chemical Grade
Lab
Form
Liquid
Quantity
500
Standards
Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
C
Volume
500 mL
Container Material
Plastic
Description
Citric Acid, Concentration 10 Percent w/v, CAS Number 77-92-9, 7732-18-5, Chemical Formula C6H8O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.