Zoro Homepage

Citric Acid, Anhydrous, ACS, 500g

  • Mfr # LC131401

  • Zoro # G303614918


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C6H8O7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC131401
Zoro #
G303614918
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Grade
ACS
Item
Citric Acid - Anhydrous
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C6H8O7
Product Type
Citric Acid - Anhydrous
Molecular Weight
192.12
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
77-92-9
REMOVE - Previous PI Node
C
Volume
500 g
Calibration Certificate
NIST
Form
Powder
Standards
ACS
Container Type
Bottle
Container Material
Plastic
Quantity
500

Description

Citric Acid - Anhydrous, CAS Number 77-92-9, Molecular Weight 192.12, Chemical Formula C6H8O7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.