Zoro Homepage

Cobaltous Chloride, Hexahydrate, ACS, 500g

  • Mfr # LC131901

  • Zoro # G405922157


product price: $188.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7791-13-1
Chemical Formula
CoCl2;6H2O
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Cobalt Chloride)/UN3260
Molecular Weight
237.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC131901
Zoro #
G405922157
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
7791-13-1
Chemical Formula
CoCl2;6H2O
Item
Cobaltous Chloride
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Cobalt Chloride)/UN3260
Molecular Weight
237.92
Chemical Grade
ACS
Chemical Container Material
Plastic
Product Type
Cobaltous Chloride
Standards
ACS
Volume
500 g
Special Information
Laboratory and Manufacturing use Only
Container Material
Plastic
Container Type
Bottle
Quantity
500
Form
Powder
REMOVE - Previous PI Node
C

Description

Cobaltous Chloride, CAS Number 7791-13-1, Molecular Weight 237.92, Chemical Formula CoCl2;6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Cobalt Chloride)/UN3260, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.