Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sulfate, Pentahydrate, ACS, 500g

  • Mfr # LC134051

  • Zoro # G403616003


product price: $63.49
/ea

Key Features

Chemical Container Size
500 g
Chemical Formula
CuSO4.5H2O
Product Type
Copper Sulfate - Pentahydrate
Chemical Container Type
Bottle
CAS Number
7758-99-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134051
Zoro #
G403616003
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
CuSO4.5H2O
Product Type
Copper Sulfate - Pentahydrate
Chemical Container Type
Bottle
CAS Number
7758-99-8
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Environmentally Hazardous Substances, Solid, n.o.s. (Copper Sulfate)/UN3077
Molecular Weight
249.68
Item
Copper Sulfate - Pentahydrate
Chemical Grade
ACS
REMOVE - Previous PI Node
C
Container Material
Plastic
Form
Powder
Container Type
Bottle
Standards
ACS
Quantity
500
Special Information
Laboratory and Manufacturing use Only
Volume
500 g

Description

Copper Sulfate - Pentahydrate, CAS Number 7758-99-8, Molecular Weight 249.68, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Environmentally Hazardous Substances, Solid, n.o.s. (Copper Sulfate)/UN3077, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.