Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cresol Red, Sodium Salt, 10g

  • Mfr # LC135107

  • Zoro # G703615041


product price: $55.19
/ea

Key Features

Chemical Container Size
10 g
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Molecular Weight
404.42
Chemical Formula
C21H17O5SNa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135107
Zoro #
G703615041
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Molecular Weight
404.42
Chemical Formula
C21H17O5SNa
Chemical Container Type
Bottle
Chemical Grade
Reagent
Item
Cresol Red, Sodium Salt
CAS Number
62625-29-0

Description

Cresol Red, Sodium Salt, CAS Number 62625-29-0, Molecular Weight 404.42, Chemical Formula C21H17O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.