Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CU SULFATE SPGR 1.186 AT 18.4C

  • Mfr # LC134452

  • Zoro # G203615862


product price: $39.29
/ea

Key Features

Product Type
Copper Sulfate - for UL Corrosion Test
Chemical Formula
CuSO4.5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134452
Zoro #
G203615862
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Copper Sulfate - for UL Corrosion Test
Chemical Formula
CuSO4.5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7758-99-8
Shelf Life
24 mo
Concentration
1.186 Specific Gravity @ 18.4 Degrees C
Chemical Container Material
Plastic
Item
Copper Sulfate - for UL Corrosion Test
Chemical Grade
Lab
Container Type
Bottle
Volume
1 L
Container Material
Plastic
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
C

Description

Copper Sulfate - for UL Corrosion Test, Concentration 1.186 Specific Gravity @ 18.4 Degrees C, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.