Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CUPRIETHYLENEDIAMINE 1.0M 1L

  • Mfr # LC135432

  • Zoro # G603615516


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Shelf Life
12 mo
Product Type
Cupriethylenediamine
Standards
TAPPI T230 om-99, T254 cm-00
Shipping Restrictions
Dot - Cupriethylenediamine Solution/UN1761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135432
Zoro #
G603615516
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Amber Glass
Shelf Life
12 mo
Product Type
Cupriethylenediamine
Standards
TAPPI T230 om-99, T254 cm-00
Shipping Restrictions
Dot - Cupriethylenediamine Solution/UN1761
Chemical Grade
Lab
Concentration
1.0M
Special Information
Laboratory and Manufacturing use Only
Item
Cupriethylenediamine
Chemical Container Type
Bottle
Volume
1 L
Quantity
1
Container Type
Bottle
CAS Number
13426-91-0, 7732-18-5
Container Material
Amber Glass
Features
TAPPI T230 om-99, T254 cm-00
Chemical Formula
C4H18N4O2Cu
REMOVE - Previous PI Node
C
Form
Liquid

Description

Cupriethylenediamine, Concentration 1.0M, CAS Number 13426-91-0, 7732-18-5, Chemical Formula C4H18N4O2Cu, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Dot - Cupriethylenediamine Solution/UN1761, Standards TAPPI T230 om-99, T254 cm-00, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.