DICHLOROFLUORESCEIN .1 PERCENT ALC
Mfr # LC135801
Zoro # G203615688
product price: $71.59
/eaKey Features
Chemical Grade
Lab
Product Type
Dichlorofluorescein - in Dilute Alcohol
Concentration
0.1 % w/v
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC135801
Zoro #
G203615688
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Product Type
Dichlorofluorescein - in Dilute Alcohol
Concentration
0.1 % w/v
Chemical Container Material
Plastic
Item
Dichlorofluorescein - in Dilute Alcohol
Chemical Container Type
Bottle
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Quantity
500
Form
Liquid
Volume
500 mL
REMOVE - Previous PI Node
D
Container Material
Plastic
CAS Number
64-17-5, 7732-18-5
Application
Titration
Description
Dichlorofluorescein - in Dilute Alcohol, Concentration 0.1 Percent w/v, CAS Number 64-17-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.