Zoro Homepage

DICHLOROFLUORESCEIN .1 PERCENT ALC

  • Mfr # LC135807

  • Zoro # G903614929


product price: $39.19
/ea

Key Features

Product Type
Dichlorofluorescein - in Dilute Alcohol
Concentration
0.1 % w/v
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135807
Zoro #
G903614929
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Product Type
Dichlorofluorescein - in Dilute Alcohol
Item
Dichlorofluorescein - in Dilute Alcohol
Concentration
0.1 % w/v
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Form
Liquid
Container Material
Plastic
Container Type
Bottle
Quantity
125
Application
Titration
Special Information
Laboratory and Manufacturing use Only
CAS Number
64-17-5, 7732-18-5
REMOVE - Previous PI Node
D
Volume
125 mL

Description

Dichlorofluorescein - in Dilute Alcohol, Concentration 0.1 Percent w/v, CAS Number 64-17-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.