DIPHENLCARBAZNE-XYLNE CYANL FF
Mfr # LC136827
Zoro # G503615982
product price: $38.19
/eaKey Features
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Chemical Container Size
125 mL
Shelf Life
6 mo
Special Information
For Chloride, Refrigerate
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC136827
Zoro #
G503615982
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Item
Diphenylcarbazone-Xylene Cyanol FF
Shelf Life
6 mo
Special Information
For Chloride, Refrigerate
Chemical Container Type
Bottle
APHA
4500-Cl- C
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Description
Diphenylcarbazone-Xylene Cyanol FF, APHA 4500-Cl- C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 6 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993, Special Information For Chloride, Refrigerate
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.