Zoro Homepage

Diphenylamine, ACS, 100g

  • Mfr # LC136109

  • Zoro # G903615353


product price: $52.19
/ea

Key Features

Molecular Weight
169.22
Chemical Grade
ACS
Chemical Container Size
100 g
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136109
Zoro #
G903615353
UPC #
-
Country of Origin
India

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
169.22
Chemical Grade
ACS
Item
Diphenylamine, ACS
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Formula
C12H11N
CAS Number
122-39-4
Chemical Container Material
Amber Glass

Description

Diphenylamine, ACS, CAS Number 122-39-4, Molecular Weight 169.22, Chemical Formula C12H11N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.