DIPHENYLCARBAZIDE 0.5PCT 125ML
Mfr # LC136707
Zoro # G403615389
product price: $54.19
/eaKey Features
Concentration
0.5%
APHA
3500-Cr B
Special Information
Chromium
Shelf Life
24 mo
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC136707
Zoro #
G403615389
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Concentration
0.5%
APHA
3500-Cr B
Special Information
Chromium
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Diphenylcarbazide
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Item
Diphenylcarbazide
Form
Liquid
Standards
APHA 3500-Cr B
Features
For Chromium
Container Type
Bottle
REMOVE - Previous PI Node
D
Volume
125 mL
Container Material
Amber Glass
CAS Number
140-22-7, 67-64-1
Quantity
125
Description
Diphenylcarbazide, Concentration 0.5 Percent, CAS Number 140-22-7, 67-64-1, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards APHA 3500-Cr B, Special Information Chromium
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.