Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIPHENYLCARBAZIDE 0.5PCT 500ML

  • Mfr # LC136701

  • Zoro # G803616368


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
3500-Cr B
Concentration
0.5% w/v
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136701
Zoro #
G803616368
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
3500-Cr B
Concentration
0.5% w/v
Shelf Life
24 mo
Chemical Grade
Lab
Special Information
For Chromium
Item
Diphenylcarbazide, 0.5% in Acetone
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170

Description

Diphenylcarbazide, 0.5 Percent in Acetone, Concentration 0.5 Percent w/v, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Special Information For Chromium

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.