Zoro Homepage

DIPHENYLCARBAZIDE 1PCT 125ML

  • Mfr # LC136607

  • Zoro # G403616065


product price: $54.69
/ea

Key Features

Chemical Container Size
125 mL
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
1% w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136607
Zoro #
G403616065
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Item
Diphenylcarbazide, 1% Alcoholic
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
1% w/v
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Chemical Container Type
Bottle

Description

Diphenylcarbazide, 1 Percent Alcoholic, Concentration 1 Percent w/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.