Zoro Homepage

Diphenylcarbazide, 25g

  • Mfr # LC136558

  • Zoro # G103615665


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
25 g
Chemical Formula
C13H14N4O
CAS Number
140-22-7
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136558
Zoro #
G103615665
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C13H14N4O
CAS Number
140-22-7
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
242.28
Item
Diphenylcarbazide
Product Type
Diphenylcarbazide
Standards
ACS
Volume
25 g
Quantity
25
Form
Powder
REMOVE - Previous PI Node
D
Container Type
Bottle
Special Information
Laboratory and Manufacturing use Only
Container Material
Amber Glass

Description

Diphenylcarbazide, CAS Number 140-22-7, Molecular Weight 242.28, Chemical Formula C13H14N4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.