Zoro Homepage

DIPHENYLCARBAZONE-BROMOPHENL BLUE

  • Mfr # LC136801

  • Zoro # G206002553


product price: $72.19
/ea

Key Features

Shelf Life
12 mo
Chemical Grade
Lab
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Standards
ASTM D512-04 A
Special Information
For Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136801
Zoro #
G206002553
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
12 mo
Chemical Grade
Lab
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Standards
ASTM D512-04 A
Special Information
For Chloride
Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
4500-Cl- C
Item
Diphenylcarbazone-Bromophenol Blue

Description

Diphenylcarbazone-Bromophenol Blue, APHA 4500-Cl- C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993, Standards ASTM D512-04 A, Special Information For Chloride

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.