Zoro Homepage

DIPHENYLCARBAZONE-BROMOPHENL BLUE

  • Mfr # LC136802

  • Zoro # G503616354


product price: $123.99
/ea
Free Shipping & Returns

Key Features

APHA
4500-Cl- C
Standards
ASTM D512-04 A
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Special Information
For Chloride
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC136802
Zoro #
G503616354
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

APHA
4500-Cl- C
Standards
ASTM D512-04 A
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Item
Diphenylcarbazone-Bromophenol Blue
Special Information
For Chloride
Shelf Life
12 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab

Description

Diphenylcarbazone-Bromophenol Blue, APHA 4500-Cl- C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993, Standards ASTM D512-04 A, Special Information For Chloride

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.