DIPHENYLTHIOCARBAZONE SLN 1L
Mfr # LC136882
Zoro # G903616381
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Shipping Restrictions
DOT - CARBON TETRACHLORIDE SOLUTION/UN1846
Chemical Container Type
Bottle
Chemical Container Size
1 L
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC136882
Zoro #
G903616381
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Diphenylthiocarbazone Solution
Shelf Life
12 mo
Shipping Restrictions
DOT - CARBON TETRACHLORIDE SOLUTION/UN1846
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
TAPPI T421 om-97, Dithizone
Standards
TAPPI T421 om-97
Chemical Container Material
Amber Glass
Description
Diphenylthiocarbazone Solution, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - CARBON TETRACHLORIDE SOLUTION/UN1846, Standards TAPPI T421 om-97, Special Information TAPPI T421 om-97, Dithizone
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.