FERRIC AMMONIUM SULFAT 8PCT 500ML
Mfr # LC142701
Zoro # G503615029
product price: $48.89
/eaKey Features
Chemical Container Type
Bottle
Product Type
Ferric Ammonium Sulfate - for Chloride (VolHard's Indicator)
CAS Number
7732-18-5, 7783-83-7
Chemical Container Size
500 mL
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC142701
Zoro #
G503615029
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
Product Type
Ferric Ammonium Sulfate - for Chloride (VolHard's Indicator)
CAS Number
7732-18-5, 7783-83-7
Item
Ferric Ammonium Sulfate - for Chloride (VolHard's Indicator)
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
8%
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Chloride (Volhards Indicator)
Chemical Formula
FeNH4(SO4)2;12H2O
Shelf Life
24 mo
Volume
500 mL
Container Material
Plastic
Container Type
Bottle
Quantity
500
REMOVE - Previous PI Node
F
Form
Liquid
Features
For Chloride (Volhards Indicator)
Description
Ferric Ammonium Sulfate - for Chloride (VolHard's Indicator), Concentration 8 Percent, CAS Number 7732-18-5, 7783-83-7, Chemical Formula FeNH4(SO4)2;12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Chloride (Volhards Indicator)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.