FERRIC AMMONIUM SULFATE 8PCT 1L
Mfr # LC142702
Zoro # G503615524
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Chemical Formula
FeNH4(SO4)2.12H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
8%
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC142702
Zoro #
G503615524
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Ferric Ammonium Sulfate, 8%
Chemical Formula
FeNH4(SO4)2.12H2O
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
8%
Chemical Container Material
Plastic
Special Information
For Chloride (Volhards Indicator)
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
CAS Number
7783-83-7
Description
Ferric Ammonium Sulfate, 8 Percent, Concentration 8 Percent, CAS Number 7783-83-7, Chemical Formula FeNH4(SO4)2.12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chloride (Volhards Indicator)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.