Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FERRIC AMMONIUM SULFATE SATIN 125ML

  • Mfr # LC142757

  • Zoro # G303615274


product price: $23.19
/ea

Key Features

Shelf Life
24 mo
Standards
TAPPI T613-00, T624 cm-00
CAS Number
7783-83-7
Chemical Grade
Lab
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC142757
Zoro #
G303615274
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shelf Life
24 mo
Standards
TAPPI T613-00, T624 cm-00
CAS Number
7783-83-7
Item
Ferric Ammonium Sulfate, Saturated
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Formula
FeNH4(SO4)2.12H2O
Special Information
TAPPI T613-00, T624 cm-00

Description

Ferric Ammonium Sulfate, Saturated, CAS Number 7783-83-7, Chemical Formula FeNH4(SO4)2.12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T613-00, T624 cm-00, Special Information TAPPI T613-00, T624 cm-00

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.