Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FERRIC AMMONM SULFATE ACS 500G

  • Mfr # LC142601

  • Zoro # G803616221


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Formula
FeNH4(SO4)2;12H2O
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7783-83-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC142601
Zoro #
G803616221
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Grade
ACS
Chemical Formula
FeNH4(SO4)2;12H2O
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Ferric Ammonium Sulfate
CAS Number
7783-83-7
Chemical Container Type
Bottle
Product Type
Ferric Ammonium Sulfate
Molecular Weight
482.19
Container Type
Bottle
Standards
ACS
Quantity
500
Volume
500 g
Container Material
Plastic
Form
Powder
REMOVE - Previous PI Node
F

Description

Ferric Ammonium Sulfate, CAS Number 7783-83-7, Molecular Weight 482.19, Chemical Formula FeNH4(SO4)2;12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS..

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.