Zoro Homepage

Ferric Nitrate, Nonahydrate, ACS, 500g

  • Mfr # LC144101

  • Zoro # G605922148


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
Fe(NO3)3;9H2O
Chemical Container Size
500 g
Molecular Weight
404.02
Chemical Container Type
Bottle
Product Type
Ferric Nitrate - NonaHydrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC144101
Zoro #
G605922148
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
Fe(NO3)3;9H2O
Molecular Weight
404.02
Chemical Container Type
Bottle
Item
Ferric Nitrate - NonaHydrate
Product Type
Ferric Nitrate - NonaHydrate
Shelf Life
36 mo
Chemical Container Material
Plastic
CAS Number
7782-61-8
Shipping Restrictions
Dot - Ferric Nitrate/UN1466
Chemical Grade
ACS
Standards
ACS
Container Type
Bottle
Volume
500 g
Special Information
Laboratory and Manufacturing use Only
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
F
Form
Powder

Description

Ferric Nitrate - NonaHydrate, CAS Number 7782-61-8, Molecular Weight 404.02, Chemical Formula Fe(NO3)3;9H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Dot - Ferric Nitrate/UN1466, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.