Ferrous Ammonium Sulfate, ACS, 500g
Mfr # LC144601
Zoro # G203615664
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
CAS Number
7783-85-9
Product Type
Ferrous Ammonium Sulfate - Hexahydrate
Chemical Container Material
Plastic
Chemical Grade
ACS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC144601
Zoro #
G203615664
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
CAS Number
7783-85-9
Product Type
Ferrous Ammonium Sulfate - Hexahydrate
Item
Ferrous Ammonium Sulfate - Hexahydrate
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Type
Bottle
Molecular Weight
392 to 14
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Quantity
500
Volume
500 g
Standards
ACS
Special Information
Laboratory and Manufacturing use Only
REMOVE - Previous PI Node
F
Container Type
Bottle
Concentration
0.05 N (0.05 M)
Form
Powder
Description
Ferrous Ammonium Sulfate - Hexahydrate, Concentration 0.05 N (0.05 M), CAS Number 7783-85-9, Molecular Weight 392 to 14, Chemical Formula Fe(NH4)2(SO4)2;6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.