FERROUS AMMONIUM SULFATE TITRANT 4L
Mfr # LC145504
Zoro # G903615216
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Special Information
For Chlorine, Chlorine Dioxide
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Concentration
0.00282 N
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC145504
Zoro #
G903615216
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Special Information
For Chlorine, Chlorine Dioxide
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Concentration
0.00282 N
Item
Ferrous Ammonium Sulfate - Titrant for Chlorine, Chlorine Dioxide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Product Type
Ferrous Ammonium Sulfate - Titrant for Chlorine, Chlorine Dioxide
Shelf Life
3 mo
Volume
4 L
Application
Titration
Features
For Chlorine, Chlorine Dioxide
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Container Material
Amber Glass
Standards
APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Traceable to NIST
Container Type
Bottle
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
F
Description
Ferrous Ammonium Sulfate - Titrant for Chlorine, Chlorine Dioxide, Concentration 0.00282 N, CAS Number 7664-93-9, 7732-18-5, 7783-85-9, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Titrant, Calibration Certificate NIST, Shelf Life 3 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.