FERRS AMMONIUM SULFATE TITRANT 500ML
Mfr # LC145501
Zoro # G503616163
product price: $30.99
/eaKey Features
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Calibration Certificate
NIST
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC145501
Zoro #
G503616163
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Shelf Life
3 mo
Concentration
0.00282 N
Item
Ferrous Ammonium Sulfate - Titrant for Chlorine, Chlorine Dioxide
Chemical Container Type
Bottle
Product Type
Ferrous Ammonium Sulfate - Titrant for Chlorine, Chlorine Dioxide
Special Information
For Chlorine, Chlorine Dioxide
Application
Titration
Container Type
Bottle
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Features
For Chlorine, Chlorine Dioxide
Quantity
500
Form
Liquid
Standards
APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Traceable to NIST
REMOVE - Previous PI Node
F
Container Material
Amber Glass
Volume
500 mL
Description
Ferrous Ammonium Sulfate - Titrant for Chlorine, Chlorine Dioxide, Concentration 0.00282 N, CAS Number 7664-93-9, 7732-18-5, 7783-85-9, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Titrant, Calibration Certificate NIST, Shelf Life 3 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.