Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLUORID STANDARD 1PPM W/TISAB 500ML

  • Mfr # LC146201

  • Zoro # G003615185


product price: $50.39
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1 ppm
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC146201
Zoro #
G003615185
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1 ppm
Chemical Container Type
Bottle
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Calibration Certificate
NIST
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Chemical Container Material
Plastic
Shelf Life
12 mo
Special Information
1 ppm F premixed with equal volume of TISAB
Chemical Grade
Lab
REMOVE - Previous PI Node
F
Application
Electronics, Fluoride Determination, Waste Water
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Form
Liquid
Standards
Traceable to NIST
Volume
500 mL
Container Type
Bottle
Container Material
Plastic
Quantity
500
Features
1 ppm F - Premixed with Equal Volume of TISAB

Description

Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 1 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.