Zoro Homepage

FLUORID STANDARD 2PPM W/TISAB 500ML

  • Mfr # LC146301

  • Zoro # G903614912


product price: $44.59
/ea

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
2 ppm
Chemical Container Type
Bottle
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146301
Zoro #
G903614912
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
2 ppm
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Special Information
2 ppm F premixed with equal volume of TISAB
Shelf Life
12 mo
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
Chemical Grade
Lab
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Features
2 ppm F- premixed with equal volume of TISAB
Volume
500 mL
Quantity
500
Standards
Traceable to NIST
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
F
Container Material
Plastic
Application
Electronics, Fluoride Determination, Waste Water

Description

Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 2 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.