Zoro Homepage

FLUORIDE STANDARD 10PPM W/TISAB 500ML

  • Mfr # LC146401

  • Zoro # G203615251


product price: $50.79
/ea

Key Features

Chemical Container Material
Plastic
Concentration
10 ppm
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146401
Zoro #
G203615251
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Concentration
10 ppm
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Special Information
10 ppm F premixed with equal volume of TISAB
Product Type
Fluoride Standard - Premixed with Equal Volume of TISAB II
Item
Fluoride Standard - Premixed with Equal Volume of TISAB II
REMOVE - Previous PI Node
F
Volume
500 mL
Container Type
Bottle
Standards
Traceable to NIST
Quantity
500
Features
10 ppm F- Premixed with Equal Volume of TISAB
Container Material
Plastic
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Form
Liquid
Application
Electronics, Fluoride Determination, Waste Water

Description

Fluoride Standard - Premixed with Equal Volume of TISAB II, Concentration 10 ppm, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.