Zoro Homepage

FRMLDHD 10PCT V/V BFFRD 10L

  • Mfr # LC146706

  • Zoro # G803615446


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Chemical Container Size
10 L
Chemical Grade
Lab
Concentration
10 % v/v
Product Type
Formaldehyde - Buffered (Formalin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146706
Zoro #
G803615446
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Type
Box
Chemical Grade
Lab
Concentration
10 % v/v
Product Type
Formaldehyde - Buffered (Formalin)
Shelf Life
24 mo
Item
Formaldehyde - Buffered (Formalin)
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Special Information
Formalin
Chemical Container Material
Plastic
CAS Number
50-00-0, 67-56-1, 7732-18-5
Chemical Formula
CH2O
Form
Liquid
REMOVE - Previous PI Node
F
Features
Formalin
Standards
Traceable to NIST
Container Type
Box
Container Material
Plastic
Volume
10 L
Quantity
10

Description

Formaldehyde - Buffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.