Zoro Homepage

FRMLDHD 10PCT V/V BFFRD 1L

  • Mfr # LC146702

  • Zoro # G803615484


product price: $30.29
/ea

Key Features

Concentration
10 % v/v
Special Information
Formalin
Chemical Container Material
Plastic
Chemical Container Size
1 L
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146702
Zoro #
G803615484
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
10 % v/v
Item
Formaldehyde - Buffered (Formalin)
Special Information
Formalin
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Formaldehyde - Buffered (Formalin)
Features
Formalin
Container Material
Plastic
REMOVE - Previous PI Node
F
Form
Liquid
Volume
1 L
Container Type
Bottle
Quantity
1
Standards
ACS, Traceable to NIST
Chemical Formula
CH2O
CAS Number
50-00-0, 67-56-1, 7732-18-5

Description

Formaldehyde - Buffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.