Zoro Homepage

FRMLDHD 10PCT V/V BFFRD 20L

  • Mfr # LC146705

  • Zoro # G403616331


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Concentration
10 % v/v
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146705
Zoro #
G403616331
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Concentration
10 % v/v
Chemical Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Type
Box
Product Type
Formaldehyde - Buffered (Formalin)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Special Information
Formalin
Item
Formaldehyde - Buffered (Formalin)
CAS Number
50-00-0, 67-56-1, 7732-18-5
REMOVE - Previous PI Node
F
Form
Liquid
Chemical Formula
CH2O
Standards
Traceable to NIST
Container Material
Plastic
Features
Formalin
Quantity
20
Volume
20 L
Container Type
Box

Description

Formaldehyde - Buffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.