Zoro Homepage

FRMLDHD 10PCT V/V BFFRD 4L

  • Mfr # LC146704

  • Zoro # G803615286


product price: $51.79
/ea

Key Features

Chemical Container Size
4 L
Concentration
10 % v/v
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146704
Zoro #
G803615286
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
10 % v/v
Shelf Life
24 mo
Item
Formaldehyde - Buffered (Formalin)
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
Formalin
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Formaldehyde - Buffered (Formalin)
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
CAS Number
50-00-0, 67-56-1, 7732-18-5
Chemical Formula
CH2O
Features
Formalin
Form
Liquid
REMOVE - Previous PI Node
F
Quantity
1
Volume
4 L
Container Type
Bottle
Standards
Traceable to NIST

Description

Formaldehyde - Buffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.