FRMLDHD 10PCT V/V UNBFFRD 10L
Mfr # LC146606
Zoro # G403616720
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Chemical Container Size
10 L
Concentration
10 % v/v
Special Information
Formalin
Product Type
Formaldehyde - Buffered (Formalin)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC146606
Zoro #
G403616720
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Calibration Certificate
NIST
Concentration
10 % v/v
Special Information
Formalin
Product Type
Formaldehyde - Buffered (Formalin)
Chemical Grade
Lab
CAS Number
50-00-0, 67-56-1, 7732-18-5
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Box
Item
Formaldehyde - Buffered (Formalin)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CH2O
Container Type
Box
Standards
Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
F
Quantity
10
Features
Formalin
Container Material
Plastic
Volume
10 L
Description
Formaldehyde - Buffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.