Zoro Homepage

FRMLDHD 10PCT V/V UNBFFRD 20L

  • Mfr # LC146605

  • Zoro # G803615255


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Product Type
Formaldehyde - UnBuffered (Formalin)
Concentration
10 % v/v
Chemical Container Material
Plastic
CAS Number
50-00-0, 67-56-1, 7732-18-5
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146605
Zoro #
G803615255
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Product Type
Formaldehyde - UnBuffered (Formalin)
Concentration
10 % v/v
Chemical Container Material
Plastic
CAS Number
50-00-0, 67-56-1, 7732-18-5
Chemical Grade
Lab
Shelf Life
24 mo
Special Information
Formalin
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Calibration Certificate
NIST
Item
Formaldehyde - UnBuffered (Formalin)
Chemical Formula
CH2O
Form
Liquid
Standards
Traceable to NIST
Volume
20 L
Features
Formalin
Container Material
Plastic
Quantity
20
REMOVE - Previous PI Node
F
Container Type
Box

Description

Formaldehyde - UnBuffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.