Zoro Homepage

FRMLDHD 10PCT V/V UNBFFRD 4L

  • Mfr # LC146604

  • Zoro # G603615141


product price: $64.49
/ea

Key Features

Special Information
Formalin
Chemical Container Type
Bottle
Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CH2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146604
Zoro #
G603615141
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Special Information
Formalin
Chemical Container Type
Bottle
Item
Formaldehyde - UnBuffered (Formalin)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CH2O
CAS Number
50-00-0, 67-56-1, 7732-18-5
Calibration Certificate
NIST
Product Type
Formaldehyde - UnBuffered (Formalin)
Shelf Life
24 mo
Chemical Grade
Lab
Concentration
10 % v/v
Chemical Container Material
Plastic
Volume
4 L
REMOVE - Previous PI Node
F
Form
Liquid
Features
Formalin
Container Material
Plastic
Quantity
1
Standards
Traceable to NIST
Container Type
Bottle

Description

Formaldehyde - UnBuffered (Formalin), Concentration 10 Percent v/v, CAS Number 50-00-0, 67-56-1, 7732-18-5, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.